This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Polished Chrome

KOHLER

Parallel™ Two Handle Wall Mount Tub Filler in Polished Chrome

  • Fast #
  • Part #KT23491-4-CP
  • Item #8963307
  • Manufacturer Part #T23491-4-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ Two Handle Wall Mount Tub Filler in Polished Chrome

  • Fast #
  • Part #KT23491-4-CP
  • Item #8963307
  • Manufacturer Part #T23491-4-CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-lever handles offer separate control of hot and cold water
  • 9-in (229 mm) spout reach
  • 10.0 gpm (3.8 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Coordinates with other products in the Parallel collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
8-15/16 in
Faucet Connection Size
1/2 in
Flow Rate
10.0 gpm
Height
2-3/8 in
Spout Height
1/8 in
Tub Spout Reach
8-15/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Parallel™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
G Threaded
Faucet Material
Metal
Faucet Type
Wall Mount Tub Filler
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612791481