This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Vibrant® Brushed Bronze

KOHLER

Parallel® Two Handle Wall Mount Tub Filler in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT23491-4-BV
  • Item #9957728
  • Manufacturer Part #T23491-4-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Two Handle Wall Mount Tub Filler in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT23491-4-BV
  • Item #9957728
  • Manufacturer Part #T23491-4-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 165
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Two-lever handles offer separate control of hot and cold water
  • 9" (229 mm) spout reach
  • 1 gpm (3.8 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Parallel®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
8-15/16
Faucet Material:
Metal
Faucet Type:
Tub Faucet
Flow Rate:
10 gpm
Handle Type:
Lever
Height:
2-3/8
Installation Type:
Wall Mount
Length:
8-11/16
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1/8
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-15/16
UPC:
195711024343