This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black

KOHLER

Parallel® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #KT27120-4-BL
  • Item #8963265
  • Manufacturer Part #T27120-4-BL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #KT27120-4-BL
  • Item #8963265
  • Manufacturer Part #T27120-4-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • 8-5/8 in (219 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Fluid design lines for ease of cleaning
  • Coordinates with other products in the Parallel collection
  • Solid-brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
2-5/16 in
Flow Rate
1.2 gpm
Height
2-5/16 in
Spout Height
8-5/8 in
Spout Reach
8-5/8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread, Wall Mount
Cartridge Type
Ceramic Disc
Collection
Parallel®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
Yes
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
885612854018