Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Parallel® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- 5-1/4 in (133 mm) spout height
- 5 in (127 mm) spout reach
- 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Metal touch-activated drain with 1-1/4 in tailpiece
- Coordinates with other products in the Parallel collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parallel®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Deck Plate Included:
- No
- Depth:
- 5 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612925329
- WaterSense Labeled:
- Yes
- Width:
- 2 in