This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Titanium

KOHLER

Parallel™ Two Handle Widespread Bathroom Sink Faucet in Vibrant® Titanium

  • Fast #
  • Part #K23484-4-TT
  • Item #10077975
  • Manufacturer Part #23484-4-TT
3.1 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ Two Handle Widespread Bathroom Sink Faucet in Vibrant® Titanium

  • Fast #
  • Part #K23484-4-TT
  • Item #10077975
  • Manufacturer Part #23484-4-TT
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • 5 in (127 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal touch-activated drain with 1-1/4 in tailpiece
  • Coordinates with other products in the Parallel collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
6-1/16 in
Flow Rate
1.2 gpm
Handle Length (in)
2-7/16 in
Height
6-1/16 in
Maximum Deck Thickness
2 in
Spout Height
5-1/4 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Parallel™
Color Finish Category
Chromes
Color Finish Name
Vibrant Titanium
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
195711048196