Wall Mont Toilet Paper Holder in Vibrant Brushed Bronze
Parallel® Wall Mont Toilet Paper Holder in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 264-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Vertical holder makes changing toilet paper quick and simple
- Coordinates with other products in the Parallel collection
- Includes installation hardware
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Parallel®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 4-7/16 in
- Hardware Included:
- Yes
- Height:
- 6-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 4-7/16 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Projection:
- 4-7/16 in
- UPC:
- 195711024183
- Width:
- 2-3/4 in