This product requires certification to purchase.

Wall Mont Toilet Paper Holder in Vibrant Titanium

KOHLER

Parallel® Wall Mont Toilet Paper Holder in Vibrant Titanium

  • Fast #
  • Part #K23527-TT
  • Item #9957454
  • Manufacturer Part #23527-TT
5 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Wall Mont Toilet Paper Holder in Vibrant Titanium

  • Fast #
  • Part #K23527-TT
  • Item #9957454
  • Manufacturer Part #23527-TT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Vertical holder makes changing toilet paper quick and simple
  • Coordinates with other products in the Parallel collection
  • Includes installation hardware
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Parallel®
Color Finish Category:
Silver Tones
Color Finish Name:
Vibrant Titanium
Depth:
4-7/16 in
Hardware Included:
Yes
Height:
6-7/8 in
Installation Type:
Wall Mount
Length:
4-7/16 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Projection:
4-7/16 in
UPC:
195711024206
Width:
2-3/4 in