Wall Mount Toilet Tissue Holder in Polished Chrome
Parallel™ Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Coordinates with other products in the Parallel collection
- Premium metal construction for durability and reliability
- Holds two rolls of toilet tissue
- Kohler finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Parallel™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Origin:
- Global
- Pivoting:
- No
- Projection:
- 3-9/16 in
- Width:
- 11-9/16 in