Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel
Parallel™ Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Vertical holder makes changing toilet tissue quick and simple
- Coordinates with other products in the Parallel collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Parallel™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 4-7/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-7/16 in
- UPC:
- 885612773760
- Width:
- 2-3/4 in