This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant Titanium

KOHLER

Parallel® Wall Mount Toilet Tissue Holder in Vibrant Titanium

  • Fast #
  • Part #K23528-TT
  • Item #9957458
  • Manufacturer Part #23528-TT
5 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Wall Mount Toilet Tissue Holder in Vibrant Titanium

  • Fast #
  • Part #K23528-TT
  • Item #9957458
  • Manufacturer Part #23528-TT
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 768
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with other products in the Parallel collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Collection:
Parallel®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Titanium
Depth:
3-9/16 in
Hardware Included:
Yes
Height:
3-9/16 in
Installation Type:
Wall Mount
Length:
2 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-9/16 in
UPC:
195711024244
Width:
8-1/4 in