Park Falls™ 2-Hole 1-Bowl Laundry Sinks in Biscuit

Part #K19022-2-96  |  Item #5129384  |  Manufacturer Part #19022-2-96

$909.68 EACH

Color/Finish: Biscuit

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits minimum 21" base cabinet if installed as top-mount
  • Fits minimum 24" base cabinet if installed as under-mount
  • Two faucet holes
  • Small size fits compact spaces

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Park Falls™

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 13-3/4 in

Drain Location: Center

Drain Opening: 3-7/8 in

Height: 13-3/4 in

IAPMO Listed: No

Length: 21 in

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 25 in x 22 in

Sink Bowl Size: 17-1/2 in x 15-3/16 in x 12-1/2 in

Sink Depth: 13-3/4 in

Sink Installation Type: Dual Mount

Sink Material: Cast Iron

Width: 22 in