Two Handle Bridge Kitchen Faucet in Vibrant® Polished Nickel
Parq® Two Handle Bridge Kitchen Faucet in Vibrant® Polished Nickel
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Flow rate: 1.5 gpm at 60 psi
- ADA compliant lever handles provide a generous grip area for ease of operation
- Supplied with flexible inlet connections for ease of installation
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Kohler® ceramic disc valves exceed industry longevity standards by over two times and ensuring durable performance for life
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Parq®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-11/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 9
- Spout Reach:
- 9
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 650531630056