This product requires certification to purchase.

5 in. Spout Assembly in Polished Chrome

KOHLER

Pavani 5 in. Spout Assembly in Polished Chrome

  • Fast #
  • Part #K1285099-CP
  • Item #7181595
  • Manufacturer Part #1285099-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Pavani 5 in. Spout Assembly in Polished Chrome

  • Fast #
  • Part #K1285099-CP
  • Item #7181595
  • Manufacturer Part #1285099-CP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pavani
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Faucet Part Type:
Repair Kit
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Length:
5 in
Material:
Metal
NSF Certified:
No
Spout Height:
5 in
Spout Reach:
5 in
UPC:
885612525895
WaterSense Labeled:
No