PBU Service Part Kit in Black
This product has been replaced by
Manufacturer Part #GP800820
PBU Service Part Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 48 Pallet: 1536-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Latest rite-temp technology maintains even temperature, preventing water pressure fluctuations and protecting the user
- Resistant to aggressive water conditions providing long-lasting performance
- The rite-temp pressure-balancing unit cartridge is designed to seamlessly retrofit existing shower valves for easy installation
- It is built to withstand a greater range of water conditions and will provide long-lasting performance
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Black
- Faucet Part Type:
- Cartridge
- UPC:
- 650531630582
- WaterSense Labeled:
- No