This product requires certification to purchase.

20-1/4 in. Drop-in Oval Vitreous China Bathroom Sink in Biscuit

KOHLER

Pennington® 20-1/4 in. Drop-in Oval Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K2196-8-96
  • Item #188193
  • Manufacturer Part #2196-8-96
3.9 out of 5 Customer Rating
Brand image
KOHLER

Pennington® 20-1/4 in. Drop-in Oval Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K2196-8-96
  • Item #188193
  • Manufacturer Part #2196-8-96
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Center faucet holes: 8"
  • Oval basin
  • Overflow drain
  • Faucet not included
  • Ideal for commercial and hospital locations
  • Drop in installation delivers a clean appearance to your existing bathroom design
  • Center drain location provides optimal draining capability
  • Equipped with overflow drain - works in tandem with the primary to prevent an overflow or spillage
  • All hardware needed for installation included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-3/4 in
Faucet Center Size
8 in
Height
8-1/2 in
Length
20-1/4 in
Sink Bowl Size
16 in x 11 in
Sink Depth
8-1/2 in
Sink Size Range
20 in - 25.99 in
Width
17-1/2 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Pennington®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Number of Bowls
1
Number of Holes
3 Hole
Shape
Oval
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential, Commercial
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
040688256733