1/2 in. Vacuum Breaker for Persona™ Handshower System in Vibrant® Titanium
Persona™ 1/2 in. Vacuum Breaker for Persona™ Handshower System in Vibrant® Titanium
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Square vacuum breaker: 1/2"
- For use with persona handshower system
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Brand Model Compatibility:
- Persona™ Handshower System
- Collection:
- Persona™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Diameter:
- 1-1/4 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UPC:
- 885612501165
- WaterSense Labeled:
- No