This product requires certification to purchase.

Vacuum Breaker in Vibrant Polished Nickel

KOHLER

Persona™ Vacuum Breaker in Vibrant Polished Nickel

  • Fast #
  • Part #K9660-SN
  • Item #7094830
  • Manufacturer Part #9660-SN
4.8 out of 5 Customer Rating
Brand image
KOHLER

Persona™ Vacuum Breaker in Vibrant Polished Nickel

  • Fast #
  • Part #K9660-SN
  • Item #7094830
  • Manufacturer Part #9660-SN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 1/2" (12.7 mm) square vacuum breaker
  • For use with Persona hand shower system
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Persona™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Diameter:
1-1/4
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1-1/2
IAPMO Listed:
No
Length:
1-1/4
Material:
Brass
NSF Certified:
No
Trim Only:
No
UPC:
885612450449