This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in White

KOHLER

Persuade® Curv 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH75790-0
  • Item #7202734
  • Manufacturer Part #75790-0
4.2 out of 5 Customer Rating
Brand image
KOHLER

Persuade® Curv 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH75790-0
  • Item #7202734
  • Manufacturer Part #75790-0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Persuade® Curv
Color Finish Category
Whites
Color Finish Name
White
Tank Only
No
Toilet Type
Two Piece