Vanity Top Basin in White
Persuade® Curv Vanity Top Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square basin with flat deck
- Overflow drain
- 8 in (203 mm) center set faucet holes
- Coordinates with other products in the Persuade collection
- Combines with industry-standard 24-in vanities
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Persuade® Curv
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 25-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- PipeTubing Size:
- 3/8 in
- Product Type:
- Bathroom Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-13/16 in x 13-7/8 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Vanity Top
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-1/4 in x 22 in x 6 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 22 in