Elongated Toilet Bowl in Ice™ Grey
Persuade® Elongated Toilet Bowl in Ice™ Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Rough-in size: 12 in
- Flow rate: 1.6 gpf
- Material: Vitreous China
- Less seat
- Skirted trap way simplifies cleaning
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Persuade®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Dual Flush:
- Yes
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-1/8 in
- Toilet Bowl Width:
- 14-5/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2 in
- UPC:
- 650531924407
- WaterSense Labeled:
- No