This product requires certification to purchase.

Two Piece Toilet in Black

KOHLER

Persuade® Two Piece Toilet in Black

  • Fast #
  • Part #K6355-7
  • Item #7312165
  • Manufacturer Part #6355-7
4.2 out of 5 Customer Rating
Brand image
KOHLER

Persuade® Two Piece Toilet in Black

  • Fast #
  • Part #K6355-7
  • Item #7312165
  • Manufacturer Part #6355-7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Top-mount two-button flush offers a choice of 1 or 1.6 gpf
  • Skirted trapway simplifies cleaning
  • Seat not included
  • Combination consists of the Kohler® K-4326 bowl and Kohler® K-3569 tank
  • Coordinates with other products in the Persuade® collection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2, ASME A112.19.14
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Persuade®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Flow Rate:
1.0 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Height:
32-1/2
IAPMO Listed:
No
Length:
28-5/8
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Two Piece
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
14-3/16