22 x 18 in. Oval wall-mount 1 Hole Bathroom Sink in White
Pinoir® 22 x 18 in. Oval wall-mount 1 Hole Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER 8 in. Vitreous China Shroud in White
Part #K2057-0
- Single faucet hole.
- Oval basin.
- Overflow drain.
- Combination consists of the K-2028-1 basin and the K-2057 shroud.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Pinoir®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Height:
- 10-3/4 in
- Length:
- 22 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Oval
- Sink Depth:
- 4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 18 in