14 in. Shower Door Handle in Brushed Nickel
Pinstripe® 14 in. Shower Door Handle in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Generous 14" handle length
- Double handle opens door from the inside and outside of the shower
- For use with heavy glass pivot shower doors
- Coordinates with Pinstripe® faucets and accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- UPC:
- 650531485328
- Width:
- 2-3/4 in