Single Handle Roman Tub Faucet in Vibrant® Polished Nickel
Pinstripe® Single Handle Roman Tub Faucet in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 55-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deck-mount bath filler trim with cross handles
- Premium material construction for durability and reliability
- Deck-mount installation
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 5/8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 16.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 4-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/16 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 650531171795
- WaterSense Labeled:
- No
- Width:
- 8 in