Non-Diverter Tub Spout in Vibrant® Polished Nickel
Pinstripe® Pure Non-Diverter Tub Spout in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Non-diverter spout with 1/2" NPT connection
- Coordinates with the Pinstripe® collection of faucets and accessories
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Non-diverter bath spout
- Five adjustable ProFlex® whirlpool jets for soothing muscles and relieving stress
- Constructed of high-quality and high-gloss acrylic for durability and luster
- Begin or end the day with a great spa getaway in your own home
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe® Pure
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-22/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 6-22/25 in
- Spout Type:
- Non-Diverter
- UPC:
- 650531171696
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in