Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)
Pinstripe® Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure balance provides temperature regulation and anti-scald
- Includes trim, tub spout, and showerarm. Valve not included.
- Customize your shower with a Kohler showerhead
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA-compliant metal cross handle and push-button diverter
- For use with any KOHLER showerhead (sold separately)
- Coordinates with Pinstripe faucets and accessories
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Escutcheon Height:
- 6-15/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-5/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-7/8 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 885612667502
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No