This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

KOHLER

Pinstripe® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT13175-3A-CP
  • Item #3268444
  • Manufacturer Part #T13175-3A-CP
4.8 out of 5 Customer Rating
Brand image
KOHLER

Pinstripe® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT13175-3A-CP
  • Item #3268444
  • Manufacturer Part #T13175-3A-CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Fluid design lines for ease of cleaning
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Available in a palette of Kohler® finishes to suit your decor perfectly
  • Material: Solid brass
  • Form and functionality meet to beautifully complement your decor
  • A classic interpretation of traditional design inspired by American style of the 1930s
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Pinstripe®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
650531534132