Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Pinstripe® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 110-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single cross handle provides on/off activation and temperature setting with a single operation
- Includes diverter button
- Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
- Coordinates with other products in the Pinstripe® collection
- Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
- Wall-mount installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Escutcheon Height:
- 6-15/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612179357
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No