This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel

KOHLER

Pinstripe® Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT13173-3A-SN
  • Item #3268446
  • Manufacturer Part #T13173-3A-SN
4 out of 5 Customer Rating
Brand image
KOHLER

Pinstripe® Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT13173-3A-SN
  • Item #3268446
  • Manufacturer Part #T13173-3A-SN
4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Pinstripe®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
650531532299
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No