This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

KOHLER

Pinstripe® Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT13174-4A-BN
  • Item #3268520
  • Manufacturer Part #T13174-4A-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Pinstripe® Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT13174-4A-BN
  • Item #3268520
  • Manufacturer Part #T13174-4A-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Available in a palette of Kohler® finishes to suit your decor perfectly
  • Material: Solid brass
  • Form and functionality meet to beautifully complement your decor
  • A classic interpretation of traditional design inspired by American style of the 1930s
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-1/2 in
Length
3-7/8 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Pinstripe®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
650531532626