This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® Polished Nickel

KOHLER

Pinstripe® Two Handle Roman Tub Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #KT13140-4A-SN
  • Item #2849583
  • Manufacturer Part #T13140-4A-SN
3.6 out of 5 Customer Rating
Brand image
KOHLER

Pinstripe® Two Handle Roman Tub Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #KT13140-4A-SN
  • Item #2849583
  • Manufacturer Part #T13140-4A-SN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two handle widespread lavatory faucet for 8" - 16" centers
  • Premium material construction for durability and reliability
  • Deck-mount installation
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Pinstripe®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Faucet Center Size:
8 in
Faucet Connection Size:
5/8 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/8 in
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2 in
Trim Only:
No
Tub Spout Reach:
7-1/16 in
Tub Spout Type:
Non-diverter
UPC:
650531350893
WaterSense Labeled:
No
Width:
8 in