One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Pitch® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 ° F during water pressure fluctuations
- Antiscald protection
- A single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA-compliant metal level handle
- Includes 6 in (152 mm) diverter bath spout with slip-fit connection
- Includes single-function 1.75 gpm (6.6 LPM) showerhead
- Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Includes shower arm and flange
- Coordinates other products in the Hint® collection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Pitch®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 6-9/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 6 in
- Tub Spout Type:
- Diverter
- UPC:
- 885612908520
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes