One Handle Single Function Bathtub & Shower Faucet in Vibrant Brushed Nickel (Trim Only)
Pitch® One Handle Single Function Bathtub & Shower Faucet in Vibrant Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 110-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Antiscald protection
- A single handle controls both on/off activation and temperature setting
- Includes faceplate and lever handle
- 6-1/16 in (154 mm) diverter bath spout with slip-fit connection
- Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst® air-induction technology
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- Includes shower arm and flange
- Coordinates with other contemporary-style faucets, accessories, and showering components to complete your bathroom
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Pitch®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6-5/16 in
- Length:
- 7-1/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195711037169
- WaterSense Labeled:
- No