This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

KOHLER

Pitch® One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS97077-4G-BN
  • Item #7951691
  • Manufacturer Part #TS97077-4G-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Pitch® One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS97077-4G-BN
  • Item #7951691
  • Manufacturer Part #TS97077-4G-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim requires valve to complete installation
  • 1.75 gpm
  • Coordinates with Hint bathroom sink faucets and bath faucets
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 1.75 gpm (gallons per minute) showerhead with Katalyst® air-induction technology
  • Showerhead features MasterClean sprayface for easy cleaning
  • Includes shower arm with flange
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pitch®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8 in
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.7 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
885612781994
Valve Trim Type:
Pressure Balancing