This product requires certification to purchase.

One Handle Single Function Shower Faucet in Modern Brass (Trim Only)

KOHLER

Pitch® One Handle Single Function Shower Faucet in Modern Brass (Trim Only)

  • Fast #
  • Part #KTS97077-4G-2MB
  • Item #9273814
  • Manufacturer Part #TS97077-4G-2MB
4.1 out of 5 Customer Rating
Brand image
KOHLER

Pitch® One Handle Single Function Shower Faucet in Modern Brass (Trim Only)

  • Fast #
  • Part #KTS97077-4G-2MB
  • Item #9273814
  • Manufacturer Part #TS97077-4G-2MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Modern Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal level handle
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates other products in the Hint™ collection
  • Single handle controls both on/off activation and temperature settings
  • Includes faceplate with ADA-compliant metal lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Pressure Balance
Collection:
Pitch®
Color Finish Category:
Brass Tones
Color Finish Name:
Modern Brass
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
6-3/8 in
Number of Handles:
Single Handle
Shower Arm Reach:
6-9/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
885612908537
Valve Trim Type:
Pressure Balancing
Width:
6-3/8 in