This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Pitch® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS97077-4G-CP
  • Item #7951733
  • Manufacturer Part #TS97077-4G-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Pitch® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS97077-4G-CP
  • Item #7951733
  • Manufacturer Part #TS97077-4G-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim requires valve to complete installation
  • 1.75 gpm
  • Coordinates with Hint bathroom sink faucets and bath faucets
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 1.75 gpm (gallons per minute) showerhead with Katalyst® air-induction technology
  • Showerhead features MasterClean sprayface for easy cleaning
  • Includes shower arm with flange
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
3-11/16 in
Faucet Connection Size
1/2 in
Height
6-3/8 in
Showerhead Flow Rate
1.7 gpm
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Pitch®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UPC
885612781987