This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

KOHLER

Pitch® Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT49988-4-2MB
  • Item #10424255
  • Manufacturer Part #T49988-4-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Pitch® Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT49988-4-2MB
  • Item #10424255
  • Manufacturer Part #T49988-4-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Faceplate with lever handle and push-button diverter
  • A single handle controls both on/off activation and temperature setting
  • Coordinates with products in the Hint® Collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Collection:
Pitch®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
4-1/8
Diameter:
6-3/8
Escutcheon Height:
6-3/8
Escutcheon Width:
6-3/8
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
195711115812
Valve Trim Type:
Transfer & Diverter