This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

KOHLER

Pitch® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KTS74042-4-2MB
  • Item #9274276
  • Manufacturer Part #TS74042-4-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Pitch® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KTS74042-4-2MB
  • Item #9274276
  • Manufacturer Part #TS74042-4-2MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pressure balancing diaphragm technology maintains outlet temperature within +/-3 Deg F during water pressure fluctuations
  • Anti-scald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal level handle
  • For use with any KOHLER® showerhead (sold separately)
  • Coordinates with products in the Hint® collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Pitch®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3-11/16 in
Diameter:
6-3/8 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
885612908674
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No