Plastic Hinge Cover in Biscuit
Plastic Hinge Cover in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- IAPMO Listed -:
- No
- Material:
- Plastic
- Product Type:
- Hinge Cover
- UL Listed:
- No
- WaterSense Labeled:
- No