Plastic Plug Button Kit
Plastic Plug Button Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fairfax series single control lavatory plug button
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Finesse
- Faucet Part Type:
- Plug Button Kit
- Handle Type:
- Button
- Material:
- Plastic