Plug Button for Forte® K-10411, K-10412, K-10413, K-10415 and K-10416
Plug Button for Forte® K-10411, K-10412, K-10413, K-10415 and K-10416
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Forte® K-10411, K-10412, K-10413, K-10415, K-10416
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Plug Button
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No