Plunger
Plunger
Package Quantity Info:
Each: 1 Case: 1 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For hot water
- Drilled with 4" centers
- Includes sealant
- ADA when installed in a 21" minimum depth countertop
- Recommended accessories:K8998 "P" trap
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Plunger
- IAPMO Listed:
- No
- UPC:
- 040688299075