1 in. Sink Rack in Stainless Steel
Poise® 1 in. Sink Rack in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits in the bowl of the Kohler® K-3160 Poise® kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-3160 Poise® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Poise®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 13-3/16 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 17-3/16 in x 13-3-16 in
- UPC:
- 087206904851
- Width:
- 17-3/16 in