29 x 14 in. Bottom Basin Rack Stainless Steel
Poise® 29 x 14 in. Bottom Basin Rack Stainless Steel
Frequently Purchased Together
Product Details
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Fits in the bowl of the Kohler® K-3158 Poise® kitchen sink
- Rubber feet provide added protection
- Dishwasher safe
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3158 Poise® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Poise®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-3/8 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 13-3/16 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 28-3/16 in x 13-3/16 in
- Thickness:
- 1-1/4 in
- Width:
- 28-3/16 in