33 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Poise™ 33 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Part of Kohler® K-3160-NA
- Material: Stainless steel
- Basin depth: 9-1/8"
- Large/medium basins
- Undercounter installation
- No faucet holes
- SilentShield® sound-absorption technology offers quieter performance
- Please order the Kohler® K-3160-NA sink which includes the sink and sink rack
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Poise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 10-11/16 in x 14 in x 9-1/8 in
- Sink Bowl Size, Right:
- 18-3/16 in x 14 in x 9-1/8 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 087206904998
- Width:
- 18 in