This product requires certification to purchase.

Pop-up Drain Stopper in Polished Stainless

KOHLER

Pop-up Drain Stopper in Polished Stainless

  • Fast #
  • Part #K1187879-S
  • Item #4835992
  • Manufacturer Part #1187879-S
4.7 out of 5 Customer Rating
Brand image
KOHLER

Pop-up Drain Stopper in Polished Stainless

  • Fast #
  • Part #K1187879-S
  • Item #4835992
  • Manufacturer Part #1187879-S
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kohler Genuine Part
  • Stopper
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Faucet Part Type:
Stopper
IAPMO Listed:
No
Material:
Plastic
UPC:
885612325266