This product requires certification to purchase.

34-1/2 x 24 in. Bathroom Vanity Cabinet with Leg, 2-Door and 1-Drawer in Linen White

KOHLER

Poplin® 34-1/2 x 24 in. Bathroom Vanity Cabinet with Leg, 2-Door and 1-Drawer in Linen White

  • Fast #
  • Part #K99527-LG-1WA
  • Item #4812969
  • Manufacturer Part #99527-LG-1WA
3.6 out of 5 Customer Rating
Brand image
KOHLER

Poplin® 34-1/2 x 24 in. Bathroom Vanity Cabinet with Leg, 2-Door and 1-Drawer in Linen White

  • Fast #
  • Part #K99527-LG-1WA
  • Item #4812969
  • Manufacturer Part #99527-LG-1WA
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Linen White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Two doors and one drawer
  • Frameless construction with full-overlay doors and drawer
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
  • Solid wood drawers with dovetail construction
  • Legs offer the polished look of furniture in the bath
  • Coordinates with the Kohler® K-99687 Poplin® or Marabou® rectangular pull (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet frames and surrounds (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Poplin®
Color Finish Category:
Whites
Color Finish Name:
Linen White
Depth:
18 in
Height:
34-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Solid Wood, Veneer
Number of Doors:
2
Number of Drawers:
1
Proposition 65:
WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
Sink Installation Type:
Undermount
UPC:
885612256881
Vanity Top Shape:
Rectangle
Width:
24 in