This product requires certification to purchase.

18-3/8 Dual Mount Cast Iron Bar Sink in White

KOHLER

Porto Fino™ 18-3/8 Dual Mount Cast Iron Bar Sink in White

  • Fast #
  • Part #K6565-0
  • Item #111806
  • Manufacturer Part #6565-0
5 out of 5 Customer Rating
Brand image
KOHLER

Porto Fino™ 18-3/8 Dual Mount Cast Iron Bar Sink in White

  • Fast #
  • Part #K6565-0
  • Item #111806
  • Manufacturer Part #6565-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No faucet holes drilling
  • Constructed of enameled cast iron
  • Dual installation - sink can be installed under the countertop or be dropped into a cutout in the countertop
  • Single basin design for maximum work space
  • Sound absorbent construction to prevent dish clatter and under cabinet condensation
  • Rear drain location increases available space under the sink
  • Coordinates with products from the Porto Fino line
  • Complies with ADA standards
  • Made in America
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-5/8 in
Length
18-3/8 in
Sink Bowl Size
15 in x 15 in x 8 in
Sink Depth
8-5/8 in
Sink Size, Overall
18-3/8 in x 18-3/8 in
Sink Size Range
Less than 20 in
Width
18-3/8 in
Characteristics & Features
Collection
Porto Fino™
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Rear Center
Installation Type
Undermount, Drop-in
Number of Bowls
1
Number of Holes
No Hole
Shape
Round
Sink Installation Type
Drop-in, Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
No
UPC
040688100463


Recommended Accessories