18-3/8 Top-mount or Undermount Cast Iron Bar Sink in Black Black™
Porto Fino™ 18-3/8 Top-mount or Undermount Cast Iron Bar Sink in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minimum base cabinet width 21"
- Single round bowl
- Depth: 8"
- No faucet holes
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Collection:
- Porto Fino™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Location:
- Center
- Drain Opening:
- 3-5/8
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Length:
- 18-3/8
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-3/8 in x 8-5/8 in
- UPC:
- 040688100555
- Width:
- 18-3/8