18-3/8 Top-mount or Undermount Cast Iron Bar Sink in Dune
Porto Fino™ 18-3/8 Top-mount or Undermount Cast Iron Bar Sink in Dune
Product Details
Product Details
- Base cabinet width: 21"
- Single round bowl
- No faucet holes drilling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Porto Fino™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Length:
- 18-3/8
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in x 8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-3/8 in x 18-3/8 in
- UPC:
- 885612021779
- Width:
- 18-3/8